Parker ChromGas H2F Hydrogen Gas Generators

Supplier: VWR International
77871-294 77871-286 77871-296 77871-288 77871-298 77871-290 77871-300 77871-292
77871-294EA 10611 USD
77871-294 77871-286 77871-296 77871-288 77871-298 77871-290 77871-300 77871-292
Parker ChromGas H2F Hydrogen Gas Generators
Gas Generators Hydrogen Generators

ChromGas HF hydrogen gas generators provide an optimal blend of safety, reliability, and performance. They employ proven Proton Exchange Membrane (PEM) cell technology to generate high-purity hydrogen on-demand from deionized water and electricity, maintaining low pressure and minimal stored volume.



  • Eliminate dangerous hydrogen cylinders from the work place

  • Simple to install and operate

  • Compact, reliable with minimal maintenance

  • Produces a continuous supply of 99.9995% pure hydrogen at up to 100 psi (6.9 bar)

  • 3 year standard cell warranty

  • Optional automatic water fi ll and remote networking capability


The cutting-edge control system enhances user-friendliness, off ering unparalleled operational safety and dependability. With the optional Remote Monitoring Module, users gain the ability to visually oversee and manage their ChromGas HF generators from a central computer. Alarm outputs sent to a centralized computer can help to minimize downtime, while remote access to status indicators and real-time operating data have been shown to improve lab effi ciency and productivity.



Hydrogen outlet port: ¹/₈" compression

Electrical: 100 to 230 V, 50/60 Hz

Delivery pressure: 5 to 100 ±0.5 psig (0.3 to 6.89 ±0.03 barg)



Certifications:

Exceeds NFPA 50A and OSHA 1910.103 regulations, Meets CSA, UL, CE and UKCA.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR