S1 Pipette Filler Special Promotion

Supplier: Thermo Fisher Scientific
9501 9511 9521 9531 9541
MP89204-752EA 446.25 USD
MP89204-752 MP89204-754 MP89204-756 MP89204-758 MP89204-760
S1 Pipette Filler Special Promotion
Pipettes Pipette Controllers

The portable S1 pipette filler is designed for use with either glass or plastic serological pipettes.



  • Monitor performance: LCD display shows remaining battery life and speed indicator

  • Powerful operation: long-lasting and fast performance with Li-Ion battery and powerful motor (recharge time is 3 hours)
  • Control Speed: separate aspiration and dispensing speed settings for different applications
  • Choice of colors: available in five colors


The S1 Pipette Filler offers effective streamlined pipetting performance with maximum pipetting comfort. It features separate aspiration and dispensing speed settings for different applications. Number of aspiration is 8. Runtime between charges will be 15 hours and fill time is 5.5 seconds for 50 ml pipet. Available in five colors, the S1 pipette filler is a fun addition to the lab.



CE-marked. TUV marked.



Certifications:

CE-marked. TUV marked.



Delivery information:

Includes pipette filler, universal charger, table stand, wall-mounted holder, 1 ml pipette support, instruction manual, and warranty card.


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR