TSG Sample Preparation Refrigerators

Supplier: Thermo Fisher Scientific
TSG2305CA TSG3005CA TSG4505CA TSG5005CA
77889-058EA 9445 USD
77889-058 77889-060 77889-062 77889-064
TSG Sample Preparation Refrigerators
Refrigerators

TSG Series Sample Prep refrigerators equipped with a duplex outlet and access ports are built to help meet your temperature-controlled sample preparation needs, offering quiet operation, outstanding performance, and sustainable design.



  • Safety switch protected internal electrical duplex outlet

  • Four 2" casters; front casters are lockable

  • Keyed door locks, compatible with popular E-lock adapters

  • ENERGY STAR–certified refrigerator

  • Self-closing doors with 90° stop

  • Double-pane glass doors

  • Bright LED interior lighting and heat-free defrost


The interior

More Product Information
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature 5 °C 5 °C 5 °C 5 °C
Defrost Automatic Automatic Automatic Automatic
Shelves/drawers 4 adjustable 4 adjustable 8 adjustable 8 adjustable
Door Type Glass self-closing with lock Glass self-closing with lock Double sliding glass Double glass
Refrigerant R290 R290 R290 R290
Compressor Top-mounted Top-mounted Top-mounted Top-mounted
Plug NEMA 5-15 NEMA 5-15 NEMA 5-15 NEMA 5-15
Weight 147 kg (324 lbs.) 159 kg (350 lbs.) 217 kg (478 lbs.) 232 kg (511 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR