Mixture of ammonia and ammonium chloride USP Test Solution (TS)

Supplier: Ricca Chemical
Danger

R0627200-500A
RC627.2-16EA 129.12 USD
RC627.2-16
Mixture of ammonia and ammonium chloride USP Test Solution (TS)
Mixture of ammonia and ammonium chloride

Caution: Storage temperature: 20 - 30 °C (68 - 86 °F)

Boiling Pt: ~ 100 °C
Melting Pt: ~ 0 °C
Density: 0.9500 g/cm³
UN: 2672
ADR: 8,III

Order Now

Specification Test Results

Appearance Clear, colorless, ammonia odor

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR