Yeast Extract, IBI Scientific

Supplier: IBI Scientific

IB49160 IB49161 IB49162
89135-208EA 94.98 USD
89135-208 89135-210 89135-212
Yeast Extract, IBI Scientific
Media for Microbiology Dehydrated Media for Microbiology

IBI's Yeast Extract is used in preparing microbiological culture media


The Yeast Extract is 17.9% Carbohydrates, 10.9% Nitrogen, 6.1% Amino Nitrogen, and 55% ANTN.


Store at room temperature, keep tightly sealed, and protect from moisture and light.


Yeast Extract is the water soluable portion of autolyzed yeast. The autolysis is carefully controlled to preserve the naturally occuring B-complex vitamins. It is an excellent stimulator of bacterial growth and is used in culture media in place of, or in addition to, beef extract.


Moisture content: <5.0%
Spore count: 10 CFU/G
Standard plate count: 100 CFU/G
Thermophile count: 5 CFU/G
Filterability: 2.7 g/cm²
Clarity: 1.5 at 1% (NTU)
Ash content: 10.60%

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR