PolyPro Dual Water Bath

Supplier: REVOLUTIONARY SCIENCE SE
RS-PB-200-WIFI RS-PB-200
470019-200EA 1095.2 USD
470019-200 470235-880
PolyPro Dual Water Bath
Baths Water Baths, Unstirred
Use this unit to keep media warm, complete PCR procedures that require precise temperature control, execute general purpose laboratory applications, and much more.

  • Temperature range: ambient to 99.9°C
  • Temperature uniformity: ±0.4°C
  • Chamber capacity: 5.5L per chamber

The unique polypropylene dual chamber of this water bath is resistant to corrosion and chemicals, and is easy to clean. Equipped with a low water detection system, the dual chamber will also sound an alarm and shut off power to the heater if the water level is below one inch.

Additional safety features include a wide flange on the exterior of the unit to prevent leaking. Easy to operate, the bath's digital display shows three digits in 1°C increments.

WiFi: The WiFi model allows logging data to the cloud or computer, and monitoring/controlling the bath remotely.

Ordering information: Includes two covers, instructions, and a two year-warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR