Model K-400 Drain Cleaners, Ridgid®

Supplier: Safety & Industrial Supplies
632-26998 632-27008
300040-438EA 947.16 USD
300040-438 300040-444
Model K-400 Drain Cleaners, Ridgid®
Plumbing Equipment
The Model K-400 offers reliable power that cleans tough everyday drain line blockages in tubs, showers and sinks. A sleek profile and user-friendly design get you up and running easily and on to the next job quickly. Ideal for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Not designed to remove root blockages.

  • "Solid Core” cable - uses tough 3⁄8" (10 mm) or 1⁄2" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant
  • Integrated transport cart for easy movement to and from the job site; heavy-duty, large wheels easily navigate over bumps and up stairs
  • Retractable handle
  • Cable control system causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered
  • AUTOFEED® Control offered as an accessory, this patented, automatic cable feed powers cable in and out of the drain; reverse the direction of the AUTOFEED and the cable feeds back into the drum

Drum capacity: 100 ft. (30,5 m) of 3⁄8" (10 mm) diameter cable or 75 ft. (22,5 m) of 1⁄2" (12 mm) diameter cable.
Motor: 1/3 HP, motor spins cable at 165 RPM.
Weight (machine only): 45 lbs. (20.4 kg).
Length: 21" (53 cm) 24" (61 cm) with AUTOFEED; Height 23" (58,5 cm); Width 17" (43.2 cm)

Ordering information: All Model K-400 machines are supplied with RIDGID® drain cleaning gloves and operator’s manual.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR