Shop Vises, Wilton®, ORS Nasco

Supplier: ORS Nasco
Wilton®
825-63300 825-63302 825-63304
300004-242EA 777.13 USD
300004-242 300004-240 300034-902
Shop Vises, Wilton®, ORS Nasco
Vises
These vises features threaded locking type, large anvil work surface, rubber pinch point safety guards.

  • Heavy duty 30000 psi casting for strength and durability
  • Replaceable top jaws and built-in pipe jaws
  • 360° swivel base with double lockdown for quick and easy positioning
  • Designed for general duty applications
  • Built-in pipe jaws handle various pipe sizes
  • Jaw Material: Hardened steel
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR