UV Cuvettes

Supplier: SARSTEDT INC
67.759.001 67.758 67.758.001 67.759
77588-382CS 591.5 USD
77588-382 77588-376 77588-378 77588-380
UV Cuvettes
Cuvettes Spectrophotometer Cuvettes
For 40 years, SARSTEDT has been known as a manufacturer of high-quality disposable cuvettes.

  • Height: 45 mm
  • Material: Special plastic
  • Optical sides: 2
  • Path length: 10 mm
  • Allows measurements in the UV range at wavelengths ≥ 220 nm
  • Minimal UV absorption for quantifying DNA, RNA and proteins
  • DNA, RNase and protein-free certified variants with a red lid available
  • Minimum specimen volume 50 µl
  • Suitable, e.g. for Eppendorf BioPhotometer, ThermoSpectronic, Perkin Elmer, Bio-Rad, Analytik Jena

SARSTEDT cuvettes are made from polystyrene (PS), acrylic (PMMA)More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR