Pressure Filtration

Supplier: SARSTEDT INC
83.3944 83.3944.001
77589-384CS 1118.28 USD
77589-384 77589-386
Pressure Filtration
Filters Bottle Top Filters
To keep cells happy, the selection of a suitable cultivation surface is essential. SARSTEDT offers a wide range of cell culture labware and accessories for many applications.

  • Product name: Filtropur L 0.2 LS
  • Pore size: 0.2 µm
  • Material: PC
  • Membrane material: PES
  • Pre-filter material: GF
  • Tube connection: Luer lock and non-luer options
  • Filtration surface: 20 cm²
  • Purity: Sterile, non-pyrogenic/endotoxin-free, non-cytotoxic
  • Sterile filter Filtropur L for quick filtration of cell culture media and aqueous solutions with a volume of 10 ml up to 10 L
  • Polyethersulfone (PES) membrane with glass fibre (GF) pre-filter, pore size: 0.2 µm
  • No evidence of protein adsorption and a high flow rate
  • Filter inlet: Luer lock or tube connector
  • For use in combination with a membrane pump (e.g. 83.1850)

SARSTEDT Filtropur offers filtration products for various volumes and applications. The range includes Filtropur V for vacuum filtration and syringe filters Filtropur S and Filtropur L for pressure filtration. This range is ideal for filtering aqueous solutions such as cell culture media.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR