DishRack 80

Supplier: SARSTEDT INC
93.1646.002 93.1646.003 93.1646.004
77589-616CS 192.9 USD
77589-616 77589-618 77589-620
DishRack 80
Culture Dishes Petri Dishes
One aspect of microbiology is researching and identifying pathogens, as well as looking for suitable treatments. SARSTEDT provides researchers with the consumables they need to do their work.

  • Height: 370 mm
  • Material: PC
  • Storage capacity: 88
  • Convenient transport of up to 88 Petri dishes
  • Suitable for round Petri dishes with a diameter between 92 to 100 mm
  • Made of high-quality, temperature-resistant and unbreakable polycarbonate
  • Two flexible silicone strips hold the Petri dishes securely in place
  • Can be autoclaved at 121 °C and largely resistant to acids and
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR