Portable Turbidity Meters, 2100Q

Supplier: Hach
2100QIS01 TNT845
104085-760EA 3362.94 USD
104085-760 104088-674
Portable Turbidity Meters, 2100Q
Turbidity Meters
Portable turbidity meters designed for drinking water and industry applications.

  • On screen menu prompts for calibration and verification
  • Rapidly Settling Turbidity™ (RST) mode to alleviate uncertainty in measurements
  • Two detector optical system for laboratory grade performance

The instrument can be customized with optional modules to transfer data to a computer.

Certifications: US EPA 180.1 or ISO 7027.

Ordering information: For full details of accessories including power modules, degassing and calibration sets, please contact your local Avantor agency.
Order Now

SPECIFICATIONS

Environmentally Preferable
Reproducibility ±1.0% 0.01 NTU
Cuvettes Ø×H 25×60 mm 25×60 mm
W×D×H 107×229×77 mm 107×229×77 mm
Weight 618 g 618 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR