VWR® C-Leg Motor Lab Benches

Supplier: Avantor
VWR®
14-C103SW438 14-C103VWR434 14-C103SW429 14-C103VWR457 14-C103VWR429 14-C103SW444 14-C103VWR427 14-C103SW430 14-C103SW475 14-C103VWR444 14-C103SW423 14-C103VWR125 14-C103SW440 14-C103SW413 14-C103SW442 14-C103VWR461 14-C103SW460 14-C103SW403 14-C103SW466 14-C103SW420 14-C103SW436 14-C103VWR468 105SW033P 14-C103VWR462 14-C103SW474 14-C103SW396 14-C103SW441 14-C103SW445 14-C103SW471 14-C103SW446 14-C103SW447 14-C103SW415 14-C103VWR449 105VWR063P 14-C103VWR442 14-C103VWR450 14-C103VWR435 14-C103VWR447 105SW032P 14-C103VWR452 14-C103SW470 14-C103VWR454 14-C103SW421 14-C103SW395 14-C103VWR446 14-C103SW426 14-C103VWR465 14-C103VWR397 14-C103VWR121 14-C103VWR439 14-C103SW467 14-C103SW453 14-C103VWR124 14-C103SW449 14-C103VWR472 14-C103VWR403 14-C103VWR467 14-C103VWR421 14-C103VWR393 105VWR065P 14-C103SW427 14-C103VWR123 14-C103SW125 14-C103SW468 14-C103SW448 14-C103VWR436 14-C103VWR425 14-C103VWR451 14-C103SW443 14-C103VWR441 14-C103SW462 14-C103SW464 14-C103SW432 14-C103VWR432 14-C103SW439 14-C103SW123 105SW063P 14-C103VWR414 105VWR033P 14-C103SW428 14-C103VWR431 14-C103VWR394 14-C103VWR475 14-C103SW457 14-C103VWR413 14-C103SW398 14-C103VWR453 14-C103VWR420 105SW064P 14-C103SW451 14-C103SW394 14-C103VWR396 14-C103VWR466 14-C103VWR469 14-C103SW472 14-C103SW422 14-C103VWR437 14-C103VWR471 14-C103SW463 14-C103SW397 14-C103VWR448 14-C103VWR458 14-C103VWR416 14-C103SW121 14-C103SW473 14-C103VWR474 14-C103SW435 14-C103VWR459 14-C103SW393 14-C103VWR424 14-C103SW458 105SW065P 14-C103VWR470 14-C103SW433 14-C103VWR122 14-C103SW454 14-C103VWR460 105VWR064P 14-C103VWR398 14-C103VWR464 14-C103SW431 14-C103VWR395 14-C103SW122 14-C103VWR433 14-C103SW416 14-C103VWR423 14-C103SW465 14-C103SW450 14-C103VWR455 14-C103SW434 105SW031P 14-C103VWR456 14-C103VWR422 14-C103SW461 14-C103SW437 105VWR032P 14-C103VWR438 14-C103SW414 14-C103SW452 14-C103SW459 14-C103VWR473 105VWR031P 14-C103SW456 14-C103SW124 14-C103SW424 14-C103VWR440 14-C103SW425 14-C103VWR445 14-C103VWR428 14-C103VWR426 14-C103SW455 14-C103VWR430 14-C103SW469 14-C103VWR443 14-C103VWR415 14-C103VWR463
76551-198EA 6363.61 USD
76551-198 89525-016 89525-014 76550-828 89525-012 89525-010 76550-950 76550-312 76550-676 76550-710 89524-970 76550-832 89524-972 89524-334 76550-316 76550-438 89525-008 89524-336 76550-714 76550-956 89524-974 89525-006 76550-670 76550-396 76551-122 76551-002 76551-120 89524-976 89524-338 76550-958 89525-026 89524-978 76551-008 89525-024 89525-022 89525-020 76551-004 89524-340 89524-342 89524-980 76550-724 89524-982 89524-344 76550-604 89525-018 89524-346 89524-984 10682-758 76550-684 89525-030 89525-038 89524-986 89524-348 89525-036 89524-988 89525-034 89525-032 76551-136 89524-352 89524-990 76550-698 89524-992 89524-354 76550-612 89524-994 89524-356 76550-856 89524-358 89524-996 89525-028 76551-090 76550-570 76550-296 76550-572 89524-350 76550-454 89525-040 76551-140 89524-998 89524-362 76550-864 76550-502 89524-364 89524-400 76550-900 89524-366 89524-402 89524-368 76550-748 76550-342 76550-464 89524-360 76551-156 89524-404 76551-036 89524-374 76550-994 89524-376 89524-378 76550-758 76550-470 76550-594 89524-370 89524-372 76550-630 76551-166 76551-046 76551-164 76551-042 76550-914 76551-204 89524-384 76550-368 89524-386 76550-404 89524-388 76550-924 76550-362 76550-484 89524-380 89524-382 76550-774 89524-396 10682-762 76550-654 76550-896 76550-776 89524-398 10682-760 76550-898 76550-932 76550-418 10682-768 89524-390 10682-766 89524-392 89524-394 10682-764 76550-772 76550-894 76551-100 76551-186 76550-380 76551-108 89525-004 89525-002 89525-000 76551-102 76550-664 76550-942 76550-546 76550-822 76550-944 76550-306 76550-784 76550-542
VWR® C-Leg Motor Lab Benches
Furniture Tables and Workbenches
VWR® lab benches are ergonomically designed to meet the needs of laboratory personnel.

  • Height adjustable from 27.6 to 43.3"
  • Suitable for heavy loads up to 880 lbs.
  • Powder coated steel
  • Chemical resistant work surfaces
  • Ergonomic and highly adaptable to the needs of the user
  • Flexible, modular design
  • Also available in manual and hand crank height adjustment options
  • Wide range of accessories available to meet any need, including shelving, power, monitor arms, casters and more
  • QuickShip available
  • Ten year warranty
  • Paint color: Light neutral or snow white
  • Work surfaces: ³/₄" black phenolic or 1³/₄" black laminate (other options available upon request)

There are many possible adjustments, all components fit together seamlessly, and each detail is designed for real world functionality. The lab bench adapts to the work process and the needs of the user. As a result, all movements of the user can be optimized, which in turn increases performance and productivity and decreases work-related stress. VWR® lab benches are height adjustable in manual, motorized and hand crank versions. All bench frames can be equipped with casters to create a mobile workstation solution.

Ordering information: Many pre-configured options are available below. Configurations with uprights include a notched top. The depth of the bench with uprights attached are 32.625" for 30"D tables and 38.625" for 36"D tables. Additional accessories are available (ordered separately).

Delivery information: All benches ship unassembled. Benches include assembly instructions and hardware. Tables shipped knocked down, and will need assembly. Professional Assembly is highly recommended. Assembled shipping is available upon request.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR