HemaPrime™ Whole Blood, Fresh

Supplier: Charles River Laboratories Cell Solutions
HemaPrime™
PB000F-2-KIT PB000F-3-KIT PB000F-1-KIT
77529-792EA 1705.03 USD
77529-792 77529-794 77529-796
HemaPrime™ Whole Blood, Fresh
Blood
Peripheral blood cells are collected from healthy donors by direct collection or by using the Spectra Optia® Apheresis system. Cell-rich leukapheresis product is extracted using continuous flow centrifugal technology directly into the collection bag.

Purification, isolation, and cryopreservation of cells are performed on-site immediately following collection utilizing best-in-class instruments, biopreservation media, and standardized protocols. The rigorous operational controls mitigate any potential loss while ensuring viable and functional cells post-thaw, guaranteeing that customers receive consistent high-quality cells.

Whole Blood: Whole blood is available as a 10 ml vial, 100 ml unit, or 450 ml unit. Freshly collected human whole blood should be used immediately upon receipt. Unless otherwise specified, peripheral human whole blood is collected in a CPD collection bag and specimen samples are collected in EDTA tubes or any other commercially available collection tubes.

Please contact an Avantor sales representative or Life Sciences Specialist for assistance with this fresh product order.

Ordering information: Product is made to order.

Delivery information: Cold packs, ambient temperature 2 to 8 °C or 15 to 25 °C.

Packaging: Collection bag.

Caution: For research use only.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR