PTFE Bottles

Supplier: Sampling Systems
A125-250 A125-5 A125-1000 A125-1 A125-500 A125-2000 A125-10 A125-50 A125-100 A125-25
77577-658EA 103.18 USD
77577-658 77577-646 77577-648 77577-654 77577-664 77577-656 77577-650 77577-660 77577-652 77577-662
PTFE Bottles
Bottles Plastic Bottles
PTFE bottles are perfect for storing liquids.

  • Made from 100% PTFE
  • Conforms to both FDA and USP class VI requirements
  • Crevice free interior
  • Heavy wall construction
  • Suitable for use up to 280 °C

PTFE bottles are ideal for storing and are made from 100% PTFE giving them excellent chemical resistance. They are suitable for low temperature use (up to 280 °C) and include both bottle and cap.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR