Autofil® Polypropylene Bottle Top Vacuum Filter Funnel Assembly for Solvents

Supplier: VWR International
77509-202 77509-206 77509-208 77509-210 77509-212 77509-204 77509-198 77509-200
77509-202CS 160.15 USD
77509-202 77509-206 77509-208 77509-210 77509-212 77509-204 77509-198 77509-200
Autofil® Polypropylene Bottle Top Vacuum Filter Funnel Assembly for Solvents
Filters Bottle Top Filters
Polypropylene funnel assembly for solvents with a GL45 neck, three menbrane types, Nylon, PES and PTFE.

  • Non sterile
  • Bottle top holders allow hands-free operation of the filter unit
  • Funnel height: 109 mm (4.3")
  • Diameter (max): 114 mm (4.5")
  • Choice of funnel volume: 500 or 1000 ml
  • Funnel material: Polypropylene
  • Filter material: PTFE, Nylon or PES
  • Filter pore size: 0.2 or 0.45 μm

Foxx Life Sciences' Autofil® PP bottle-top filters for solvent filtration are a revolutionary way to purify solvents for analytical applications to obtain sterilized orMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR