Hypersil™ PREP HS C8 HPLC Columns

Supplier: Thermo Scientific
41103-052130 41103-102130 41103-152130 41103-252130 41105-052130 41105-102130 41105-152130 41105-252130 41103-054630 41103-104630 41103-154630 41103-254630 41105-054630 41105-104630 41105-154630 41105-254630 41105-059070A 41105-059270A 41105-109070A 41105-109270A 41105-159070A 41105-159270A 41105-159370A 41105-159570A 41105-259070A 41105-259270A 41105-259370A 41105-259570A 41110-059070A 41110-059270A 41110-109070A 41110-109270A 41110-159070A 41110-159270A 41110-159370A 41110-159570A 41110-259070A 41110-259270A 41110-259370A 41110-259570A 41110-018823A 41110-019023A 41110-019323A 41110-029323A 41105-059270XL 41105-109270XL 41105-159270XL 41105-159370XL 41105-159570XL 41105-259270XL 41105-259370XL 41105-259570XL 41110-059270XL 41110-109270XL 41110-159270XL 41110-159370XL 41110-159570XL 41110-259270XL 41110-259370XL 41110-259570XL 41110-019323B 41110-029323B
76330-238EA 593.09 USD
76330-238 76330-240 76330-242 76330-244 76330-246 76330-248 76330-250 76330-252 76330-254 76330-256 76330-258 76330-260 76330-262 76330-264 76330-266 76330-268 76330-270 76330-272 76330-274 76330-276 76330-278 76330-280 76330-282 76330-284 76330-286 76330-288 76330-290 76330-292 76330-294 76330-296 76330-298 76330-300 76330-302 76330-434 76330-436 76330-438 76330-440 76330-442 76330-444 76330-446 76330-448 76330-450 76330-454 76330-456 76330-458 76330-460 76330-462 76330-464 76330-466 76330-468 76330-470 76330-472 76330-474 76330-476 76330-478 76330-480 76330-482 76330-484 76330-486 76330-488 76330-490 76330-492
Hypersil™ PREP HS C8 HPLC Columns
Chromatography Columns
Hypersil™ PREP HS C8 reversed phase preparative HPLC columns are ideal for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention.

  • Successful retention and separation of moderately hydrophobic analytes
  • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns
  • C8 (USP L7) selectivity - high surface area particle with 100 Å pore size
  • pH stable from two to eight
  • Maximum temperature of 60 °C

The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.

Standard threaded and Standard flange hardware:
Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use
Standard threaded hardware for column Int. Ø. <40 mm
Standard flange hardware for column Int. Ø. ≥40 mm

XtendedLife hardware:
Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly
Compatible with SFC and is available in dimensions up to 50 mm Int. Ø.

Preparative guards are a proven and cost effective way to extend the lifetime of the prep column. These preparative guard columns require the use of a preparative guard holder.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR