Yogurt Drops, Wildberry Flavor, Certified

Supplier: Bio-Serv
F7200-1 F7200-1
76325-046BG 37.19 USD
CA76325-046 76325-046
Yogurt Drops, Wildberry Flavor, Certified
Animal Supplies Animal Feed
A wholesome treat for a variety of species.

  • Natural berry flavors added
  • Contains healthy yogurt and vitamin C
  • Excellent appetite stimulant for sick or debilitated animals
  • Conveniently packaged in a 1 kg re-sealable bag or bulk packaging
  • Shelf life: 24 months, cool dry storage

Ingredients: Sugar, milk powder, cornstarch, vegetable oil, whey powder, soybean flour, yogurt powder, wild berry powder, lecithin, vanilla.

Caloric value: 4.89 kcal/g
Nutritional ash content: 2.8%
Nutritional carbohydrate content: 66%
Nutritional fat content: 22.5%
Nutritional fibre content: 0.6%
Nutritional moisture content: <10%
Nutritional protein content: 5.5%
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR