Rodent RQ 22-9 Diet, Zeigler™

Supplier: Zeigler
413000-75-53
82031-012EA 68.21 USD
82031-012
Rodent RQ 22-9 Diet, Zeigler™
Animal Supplies Animal Feed
Formulated for reproduction and lactation of both rats and mice, and strains of rodents that have higher energy requirements

  • Recommended for use in production and research rodent colonies
  • Contains 22% protein, 9% fat
  • Wafer pellet size
  • Diet supplied in 22.7 kg (50 lbs.) bag

Ingredients include: wheat, corn, soybean meal, wheat middlings, wheat flour, soy oil, fish meal, corn gluten meal, alfalfa meal, brewer’s dried yeast, dicalcium phosphate, ameribond, salt, limestone, choline chloride, d-activated animal sterol (source of vitamin D3), dl-alpha tocopheryl acetate (vitamin E), folic acid, niacin, riboflavin, thiamine mononitrate, vitamin B12 supplement, pyridoxine hydrochloride, biotin, vitamin A acetate, menadione sodium bisulfite complex (vitamin K), calcium pantothenate, cobalt carbonate, copper sulfate, ferrous sulfate, and manganese oxide.

Max. ash: 7%
Max. crude fibre: 4%
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR