Adult Xenopus Diet, Zeigler™

Supplier: Zeigler
316518-18-2412
82031-062CS 906.76 USD
82031-062
Adult Xenopus Diet, Zeigler™
Animal Supplies Animal Feed
Nutritionally complete, highly palatable, floating diet used for xenopus frogs reared in the laboratory.

  • Formulated to minimize excreted waste and help maintain good water quality
  • The diet utilizes highly digestible ingredients, along with stabilized vitamin C and brewer’s yeast, to promote proper bone and tissue development
  • Packaged in an irradiated, resealable 340 g (12 oz.) bag to ensure shelf stability
  • Pellet size: 3 mm (1/8")

Ingredients include: fish meal, wheat, red dog flour, hydrolyzed feather meal, wheat middlings, blood meal, distiller’s dried grains with solubles, dehulled soybean meal, fish oil, corn gluten meal, dicalcium phosphate, soy lecithin, manganese proteinate, zinc proteinate, copper proteinate, calcium iodate, iron proteinate, cobalt proteinate, calcium carbonate, sodium selenite, choline chloride, vitamin A acetate, vitamin D3 supplement, dl-alpha tocopherol acetate (vitamin E supplement), vitamin B12, riboflavin supplement, niacin, calcium pantothenate, menadione sodium bisulfite complex (source of vitamin K activity), folic acid, thiamine mononitrate, pyridoxine hydrochloride, biotin, dl-methionine, yeast culture, and l-ascorbyl-2-polyphosphate (source of vitamin C).

Max. ash: 7%
Max. crude fibre: 3.5%
Min. crude fat: 10%
Min. crude protein: 40%
Moisture content: Max. 12%

Certifications: Manufactured under ISO 9001:2000 guidelines to ensure consistent, high quality.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR