Adult Zebrafish Diet, Zeigler™

Supplier: Zeigler
388765-101-686
82031-061BG 98.23 USD
82031-061
Adult Zebrafish Diet, Zeigler™
Animal Supplies Animal Feed
Nutritionally complete diet for zebrafish reared in the laboratory. The diet is specially formulated to promote healthy fin and tissue development and has demonstrated increased fecundity in laboratory conditions.

  • Utilizes highly digestible ingredients, which minimizes excreted waste thereby helping to maintain good water quality
  • 0.6–0.84 mm sinking crumble diet is formulated for low phosphorous effluent in water and is packaged in an irradiated, resealable 454 g (16oz.) bag to ensure shelf stability

Ingredients include: fish meal, corn gluten meal, fish oil, blood flour, soy flour, wheat flour, wheat, liquid fish solubles, brewer’s dried yeast, soy lecithin, calcium propionate, yeast culture, vitamin A acetate, vitamin D3 supplement, dl-alpha tocopherol acetate (vitamin E supplement), vitamin B12, riboflavin, niacin, calcium pantothenate, menadione sodium bisulfite complex (source of vitamin K activity), folic acid, thiamine mononitrate, pyridoxine hydrochloride, biotin, choline chloride, manganese proteinate, zinc proteinate, copper proteinate, calcium iodate, iron proteinate, cobalt proteinate, calcium carbonate, sodium selenite, l-ascorbyl-2-polyphosphate (source of vitamin C), ethoxyquin, and canthaxanthin.

Max. ash: 8%
Max. crude fibre: 1.5%
Min. crude fat: 15%
Min. crude protein: 55%
Moisture content: Max. 12%

Certifications: Manufactured under ISO 9001:2000 guidelines to ensure consistent, high quality.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR