CryoCube® F740h ULT Freezers

Supplier: Eppendorf
CryoCube®
F740543025 F740543045 F740540035 F740542045 F740540035 F740543045 F740540025 F740543035 F740542035 F740540045 F740540045 F740540015 F740543025 F740542015 F740543035 F740543015 F740542025 F740540015 F740543015 F740542035 F740542025 F740542045 F740542015
76765-028EA 21495.39 USD
CA77578-412 CA76765-030 CA76765-032 CA76765-022 CA76765-034 CA76765-024 76765-028 CA76765-026 77321-668 76765-026 CA77321-666 CA76765-028 76765-024 CA77321-668 CA77321-672 76765-034 76765-022 76765-032 77321-666 77321-670 76765-030 77321-672 CA77321-670
CryoCube® F740h ULT Freezers
Freezers Ultra Low Temperature Freezers
The Eppendorf CryoCube F740 series was developed to protect your samples and minimize running costs. The integration of the PhysioCare Concept® means that the CryoCube F740 is easier and more comfortable to use, supports an ergonomic workspace, and enables an optimal workflow in the laboratory. Traditionally foamed polyurethane insulation enforced by vacuum insulation panels in freezer body provides efficient insulation protection.

  • Quick pull-down and recovery times with reliable heavy-duty compressors for sample safety
  • Left or right-handed outer door as option for optimal space usage in the laboratory
  • Easy-to-read, eye level, flush mounted LED control panel and alarm status
  • Inner doors are insulated and sealed, minimizing cold air loss while accessing your samples
  • 3 or 5 compartments as option, each accepts Eppendorf racks as well as other popular brands without adjustment
  • Each shelf has air slits for fast temperature adaption
  • Special low-temperature outer door seals allow gaskets to remain flexible at −86 °C and prevents ice buildup
  • Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior

All −80 °C lab freezer versions of the CryoCube F740 series have a volume of 740 L (26.1 cubic feet), store up to 576× freezer boxes, and provide a temperature range from −50 to −86 °C. Eppendorf ULT freezers are known for their energy efficiency, reliability, and worry-free, long-term sample preservation.

80 mm wall (polyurethane foam and vacuum insulation panels), LED interface, 'green' cooling liquids (R290/ R170), and air-cooling. The CryoCube F740 series is equipped with reliable heavy-duty compressors (2-stage cascade cooling system). Quick pull-down times (250 min) enable fast re-use after cleaning/defrosting of the instrument. The freezers have short recovery times after opening to provide extra sample safety. Eppendorf ULT freezers are known for their energy efficiency, reliability, and worry-free, long-term sample preservation.

Capacity: 740 L (26.1 ft³)
Dimensions: 111×91.3×197.3 cm (43.7×36 ×77.7")
Heat output: 492 W
Max. power consumption: 11800 W
Pull-down time to −80 °C: 4 h 10 min
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR