Compact Sterilizers, 220 V, Yamato Scientific America

Supplier: Yamato
SK-201C SK-311C
76644-890EA 3454.34 USD
76644-890 76644-892
Compact Sterilizers, 220 V, Yamato Scientific America
Sterilizers Autoclaves (Steam Sterilizers)
SK series presents the most economical and space-saving autoclaves for research facilities with limited space. They can load samples up to 30 L internal capacities incorporating a four-digit LED display and programmable sterilizing and temperature functions for a more effortless and easy-handling sterilization experience.

  • 220 V models
  • Temperature setting range 50 to 126 °C
  • Space-saving size - 24/30 L
  • Mobile on wheels
  • Powerful 2000 W pipe heater
  • Easy to read four-digit LED display
  • Three way drain valve eliminates air at the bottom of chamber during operation, and drains waste water after operation
  • Programmable sterilizing and temperature functions

The SK range has additional safety features including water level detection sensor (liquid expansion method) with alarm, overheat protection sensor, lid closure sensor (interlock) and a pressure lamp indicator.

Delivery information: Supplied with one rack.

Caution: 220 V models. Corresponding 18 L model with voltage suitable for use in US (76644-888) is also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR