Watertight Equipment Protector Cases, Pelican™

Supplier: Pelican Products
1120-000-110 1120-000-120
66005-648EA 186.3 USD
66005-648 66005-650 66005-652
Watertight Equipment Protector Cases, Pelican™
Bags Equipment Bags and Instrument Cases
These unbreakable, watertight, dust-proof, and chemical-resistant cases are lined with high-density foam to protect equipment against impact, vibration, and shock.

  • Cases are made of ultra-high impact structural copolymer, making them extremely strong and durable
  • Open cell core and solid wall design improve strength without increasing weight
  • Equipped with stainless steel hardware, a 6.4 mm (0.25") polymer O-ring, and ABS latches to create a perfect seal
  • An automatic purge valve permits quick equalization after changes in atmospheric pressure
  • Cases withstand temperatures from –23 to +99 °C (–10 to +210 °F)

Weight: 558 g (19.7 oz.)

Certifications: NATO-codified and tested to MIL C-4150J, IP-67, and ATA standards.

Ordering information: Include manufacturer's unconditional lifetime guarantee.

Delivery information: Include manufacturer's unconditional lifetime guarantee.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR