SUPER-NUOVA® Digital Stirrers, 220 to 240 V

Supplier: Electron Microscopy Sciences
72343-20 72346-20
102097-928EA 1530.06 USD
102097-928 102097-944
SUPER-NUOVA® Digital Stirrers, 220 to 240 V
Stirrers Magnetic Hotplate Stirrers
CSA, -33 models for CE marked.

  • 220 to 240 V model

Top of the Line Features Stir Trac™ stirring offers improved coupling stirring and stronger magnetic control. User programmable preset buttons provides quick program recall. 24 months warranty. Seamlesss reflective white ceramic top enhances sample visibility and provides an easy-to-clean and alkali/acid resistant surface. Rugged low-profile cast aluminum body provides stability and durability.
- Unit designed provides protection of internal components in case of
spillage
- Accommodate sample weights to 35 lbs (19.5 kg) on the 10×10" models, 25 lbs (11.3 kg) on 7×7" models
- Integral ring stand holder accommodates 0.5" (1.3 cm) diameter support rod
- Set points go up slowly when the knob is rotated slowly, faster as the knob is rotated faster. The knob then is locked out to avoid accidental changes
- RS232 port enables you to output time count, stirring set points, and actual speed to a printer or computer
- All models supplied with 2"×3/8" dia TFE-coated stir bar, detachable cord and retention racket that prevents cord from accidentally removed
- Easy-to-read digital displays indicate rpm for stirring models, adjustable in 1 rpm increments
- Ideal for cold room application. Can be used in a 0 to 27 °C, 80% relative humidity, noncondensation environment
- User programmable preset buttons allow for up to four often-used stirring speeds to be recalled at the touch of a single button. Ideal for lab that perform repetitive procedures
- Unique Stir Trac™ technology offers improved slow speed stirring, consisting speed control and stronger magnetic coupling from 50 rpm up to 1200 rpm
- Walk away timer shuts off stirring after a preset user-defined interval
CSA, -33 models for CE marked

Caution: 220 to 240 V models. Corresponding models with voltage suitable for use in US (102097-924, 102097-926, 102097-942) are also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR