PIP® AR/FR Long Sleeve Henley

Supplier: PIP
385-FRHN-(LG)-2X 385-FRHN-(LG)-3X 385-FRHN-(LG)-L 385-FRHN-(LG)-M 385-FRHN-(LG)-XL 385-FRHN-(NV)-2X 385-FRHN-(NV)-3X 385-FRHN-(NV)-L 385-FRHN-(NV)-M 385-FRHN-(NV)-XL 385-FRHN-(OR)-2X 385-FRHN-(OR)-3X 385-FRHN-(OR)-L 385-FRHN-(OR)-M 385-FRHN-(OR)-XL
76944-828CS 1857.03 USD
76944-828 76944-830 76944-824 76944-822 76944-826 76944-838 76944-840 76944-834 76944-832 76944-836 76944-848 76944-850 76944-844 76944-842 76944-846
PIP® AR/FR Long Sleeve Henley
Workwear
ARC rated flame-resistant long sleeve henley shirts are constructed from 100% cotton.

  • 6.5 oz. 100% cotton interlock knit
  • FR/ARC rating: ATPV 10.6 Cal/cm²
  • Aramid high-tenacity FR thread
  • PPE Category: 2

AR/FR Long sleeve henley shirts feature one chest pocket and Melamine FR buttons.

Certifications: Dual-certified to NFPA 70E and NFPA 2112-2018 standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR