ACCU-SCOPE® EXI-410 Binocular Inverted Microscopes

Supplier: ACCU-SCOPE INC SE
EXI-410-470HDS EXI-410-FL-470 EXI-410-PH
470351-242EA 15611 USD
470351-242 470351-106 470351-092
ACCU-SCOPE® EXI-410 Binocular Inverted Microscopes
Microscopes
Delivers outstanding optical performance, convenience, flexibility and value to researchers, educators and clinicians.

  • Optional excelis HDS camera and monitor
  • Binocular viewing head, inclined 45°
  • Brightfield, phase contrast, emboss contrast, fluorescence
  • WF10×/22 mm eyepieces with roll down eye guards
  • Side facing quintuple nosepiece
  • Optional epi-fluorescence illuminator: GFP/FITC, Cherry Red, Texas Red, TRITC-Cy3, FITC/EGFP Longpass, YFP, DAPI, tDtomato Alexa 568
  • Optional 2 or 3 position fluorescence filter cube selector (required for fluorescence)
  • Shield for epi-fluorescence illuminator (standard with optional epi-fluorescence illuminator)
  • Quintuple nosepiece with long working distance objectives (selection of plan, plan phase, plan fluor, plan fluor phase)
  • Variable transmitted light intensity

Ideal for the daily rigors of tissue culture applications and more advanced observation methods, the EXI-410 features a newly designed NIS60 infinity-corrected optical path with long working distance Plan Achromat and semi-Apochromatic objectives and an extra-long working distance condenser. The EXI-410 is available in three standard configurations featuring a selection of contrast methods including brightfield, phase contrast, emboss contrast and fluorescence, suitable to address a wide variety of applications. The viewing head of the EXI-410 rotates 360° providing a 35 mm increase/decrease in viewing height to accommodate bench and user height requirements. The EXI-410 is configurable to accept a variety of optional accessories and contrast methods. The mechanical stage accepts a number of stage inserts to hold various Petri dishes, slides and multiwell plates. Phase contrast is a popular contrast method for tissue culture and can be added to any EXI-410 by choosing the phase contrast slider and appropriate objectives. Or you can choose the fluorescence LEDs that are most suitable for your application.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR