10 Watt Resistors

Supplier: United Scientific Supplies
1OHM10WPK5 200OHM10WPK5 20OHM10WPK5 390OHM10WPK5 40OHM10WPK5 100OHM10WPK5 10OHM10WPK5 51OHM10WPK5 2OHM10WPK5 5OHM10WPK5
470350-004PK 10 USD
470350-004 470350-002 470350-000 470349-996 470349-998 470349-872 470349-870 470349-994 470349-866 470349-868
10 Watt Resistors
Educational Materials Physics Educational Materials Electricity/Magnetism Learning Activities
Quality ceramic resistors, perfect for physics experiments.

  • Quality ceramic resistors
  • Power rating 10 W
  • Stamped with power and resistance values
  • Rectangular shape, 48 mm long
  • 20 to 25 mm wire leads

These resistors are perfect for physics experiments involving the resistance equation. The rectangular shape makes area and length measurements easy. Each 10 W resistor is stamped with its power and resistance values. The leads on each end are about 1" long.

Ordering information: These 10 W ceramic resistors are available in packs of 5 only.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR