Sample Storage Tube Caps, TPE Septum Caps

Supplier: AZENTA US, INC
65-73000 65-73000-10 65-73001 65-73001-10 65-73001-S 65-73002 65-73002-10 65-73003 65-73003-10 65-73004 65-76000 65-73004-10 65-74000 65-75000
76636-894CS 317.49 USD
76636-894 76636-930 76637-012 76636-738 76636-844 76636-730 76636-612 76636-596 76636-732 76637-130 76636-968 76636-554 76636-766 76636-742
Sample Storage Tube Caps, TPE Septum Caps
Closures Test/Sample Tube Closures
TPE septum caps are piercable, disposable, thermo plastic elastomer (TPE) caps designed for optimal seal quality.

  • Broad operating temperature range, suitable for use −80 to +110 °C
  • Ideal solution for –20 °C storage with occasional access
  • Available in a choice of five colors to aid sample identification
  • Natural color only recommended for automatic systems
  • Supplied in 96-format back mats to facilitate automation
  • Septum cap compatibilty

Developed to meet the needs of sample security, management and tracking in modern high-density storage applications. Compatible with 96-format tubes, TPE caps are available for use with internal thread tubes and are manufactured from high-quality TPE, supplied as 96-cap mats or in bulk.

Suitable for automatic and semi-automatic cappers and de-capper.
Suitable for 96-format Tri-coded Sample Storage Tubes, internal thread 0.65, 0.9 ml.
Suitable for 96-format Dual-coded Tubes internal thread 0.3, 0.7 and 0.9 ml.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR