Mobile Phase Heater, TL-600, Timberline Instruments

Supplier: TIMBERLINE INSTRUMENTS MS
2620-1
MSPP-2620-1EA 10576.92 USD
MSPP-2620-1
Mobile Phase Heater, TL-600, Timberline Instruments
Heaters Column Heaters
The Timberline mobile phase heaters are used to heat the mobile phase before it enters a semi-preparative or preparative HPLC column.

  • Improves retention time reproducibility
  • Compact and convenient, replaces troublesome water baths
  • Safe and efficient
  • Temperature range: Ambient 5 to 90 °C
  • Temperature stability: ±0.1 °C
  • Heater unit case dimensions: 5.25H×8.625W×13.5" D
  • Controller case dimensions: 3.25H×8W×9" D
  • Tubing coil length: Application dependent
  • Tubing material: 316 stainless steel or Hastelloy
  • Controller operating voltage: 120 VAC

The advantages of operating at elevated column temperatures are plentiful. It has been shown that lowering mobile phase viscosity by operating at elevated temperatures can enhance column efficiency. Controlling column temperature improves retention time reproducibility for individual sample components. Achieving higher column efficiencies and maintaining retention time stability results in higher yields for preparative HPLC systems.

Each mobile phase heater is custom made to accommodate the customer’s flow rate and temperature requirements without excess holdup volume. The TL-600 accommodates mobile phases flowing as fast as 100 ml/min and temperatures as high as 90 °C.

The heating unit for the mobile phase heaters consists of two lengths of tubing cast into a solid metal block. One coil can be used to heat lower flow rates while two coils can be connected in series for increased heating capacity. The metal alloy block provides excellent temperature stability and efficient heat transfer. The tubing is coiled in a unique pattern that minimized the size and weight of the unit and reduces band broadening.

The electronics for temperature control are housed in a separate case, away from the heated block, to ensure years of trouble free operations. The control unit displays the actual temperature and the set point. This calibrated temperature controller keeps temperature of coils within ±0.1 °C of the set point. The control unit will shut power off to heaters if temperature exceeds fuse rating, protecting the laboratory and column from excessive temperatures.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR