Black Diamond Analog Heating Mantles with Stirrer, United Scientific Supplies

Supplier: United Scientific Supplies
UNAHMTLS-100 UNAHMTLS-1000 UNAHMTLS-2000 UNAHMTLS-250 UNAHMTLS-3000 UNAHMTLS-50 UNAHMTLS-500 UNAHMTLS-5000
470339-840EA 565.5 USD
470339-840 470339-190 470339-500 470339-724 470339-498 470339-298 470339-170 470339-742
Black Diamond Analog Heating Mantles with Stirrer, United Scientific Supplies
Heaters Heating Mantles
Stir and heat solutions up to 5000 ml.

  • Stainless steel and aluminum construction
  • Glass fiber yarn knitted mantle provides uniform heating to round bottom flasks
  • Separate control knobs for heating and stirring
  • Easy to use and maintain
  • Max. temperature: 400 °C

This series of analog heating mantles includes a built-in stirrer function. Separate knobs control the temperature level up to 400 °C and stirring speed up to 800 rpm. Case is constructed of durable stainless steel and aluminum materials.

Knitted mantle is made from glass fiber yarn andMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR