Hammermill® Great White® 30 Recycled Print Paper, 20 lbs. Bond Weight

Supplier: Essendant
HAM86710
76540-088CT 59.03 USD
76540-088
Hammermill® Great White® 30 Recycled Print Paper, 20 lbs. Bond Weight
Paper
Versatile, 30% recycled printer paper makes hard work seem effortless.

  • ColorLok® technology ensures blacks are up to 60% bolder, colors up to 30% more vivid, and ink dries up to 3× faster
  • Acid-free for archival quality
  • Contributes toward satisfying credit MR1 under LEED
  • Paper basis weight: 20 lbs. bond
  • Paper grade: 75 gsm
  • Brightness rating: 92 (US), 105 (International)

Great White® 30 is a dependable, everyday sheet that runs efficiently through all office equipment. Ideal for black and white copies, forms, faxes, memos, reports, price sheets, bulletins, legal briefs, and more. Precise, accurate sheeting, consistent moisture content and curl control ensure smooth, trouble-free performance. Extremely smooth, it virtually eliminates paper jams and is backed by the 99.99% Jam-Free Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR