Wright etchant semiconductor grade
Supplier: Transene
|
Danger
|
0013000-QT
0013000-GAL
76540-918EA
103.89
USD
76540-918
76541-007
Wright etchant semiconductor grade
Wright Etchant
Wright Etchant is the classic defect delineation etchant for silicon semiconductor substrates.
Boiling Pt:
118…120 °C Melting Pt: –42 °C Density: 1.12 g/cc Storage Temperature: Ambient |
UN:
2922 ADR: 8, 6.1,II |
Specification Test Results
Composition | Strong oxidizing acid |
Density | 1.1-1.2 g/mL g/gallon |
Etch Rate | 1 μ/minute |
Application | <100> , <111> orientations |
pH | <1 |
Storage Conditions | Room temperature; avoid heat |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...