Nichrome etchant TFN semiconductor grade
Supplier: Transene
|
Danger
|
0019000-GAL
0019000-QT
76541-008CS
482.59
USD
76541-008
76541-014
Nichrome etchant TFN semiconductor grade
Nichrome etchant
Nichrome Etchant TFN is an effective etchant for Ni-Cr thin films in integrated circuits. Good photoresist compatibilty.
Boiling Pt:
100 °C (water) Density: 1.16 g/cc Storage Temperature: Ambient |
UN:
3264 ADR: 8,II |
Specification Test Results
Appearance | Clear Orange |
Etch Capacity (rate declines at ~70%) | 65 g/gallon |
Etch Rate at 40°C | 50 Å/sec |
Filtration | 0,2 um |
Incompatible Materials | Al, Ni, Cu, NiCr |
pH | Acidic |
Recommended Operating Temperatures | 20-80°C (30-40°C most common) °C |
Shelf Life | 1 Year |
Storage Conditions | Ambient |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...