TRANSIST PD860 Positive Photoresist kit

Supplier: Transene
Danger

100-PD860-KIT
76540-922KT 470.74 USD
76540-922
TRANSIST PD860 Positive Photoresist kit
TRANSIST

TRANSIST PD860 Positive Photoresist Kit is a collection of photolithography chemicals for high-resolution photopatterning for integrated circuit manufacture. The kit includes 1 pint of PD860 resist, 1 pint of thinner, 1 quart of rinse, 1 u

Boiling Pt: 146 °C
Density: 1.03-1.045 g/cc
Flash Pt: 12 °C (closed cup)
Storage Temperature: Ambient
UN: 1139
ADR: 3,III

Order Now

Specification Test Results

Type Positive
Color Yellow
Viscosity @23 °C 80 cps
Solids 20 %
Absorbance Range 300-450 nm
Density 1,03 g/cc
Typical Thickness 1--3 ų
Storage 8°C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR