Magnetic Hot Plate Stirrer, Analog, 135 mm Plate, Velp

Supplier: VELP Scientifica
CG-1996-V10
76333-670EA 1077.17 USD
76333-670
Magnetic Hot Plate Stirrer, Analog, 135 mm Plate, Velp
Stirrers Magnetic Hotplate Stirrers
Chemglass 135 mm round top ANALOG hot plate stirrer system.

  • The illuminated heating switch on/off prevents unintentional heat up
  • The illuminated heat icon informs the operator when the top plate temperature is above 50 °C
  • Resistant die-cast housing (IP) for maximum protection of the internal part of the instrument
  • The fast heating CerAITop plate resist to chemicals and scratches ensuring long life span
  • The stirring speed ramps up gently avoiding spillage risks

Hotplates feature many exclusive features and improved safety enhancements. The 135 mm diameter heater top is scratchproof and chemically-resistant. The back corner of the housing has an M8 female thread to accept a vertical support rod. 

Certifications: Hot plates have been designed and manufactured in compliance with the following standards: CE, CSA and UL.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR