Rubbermaid® Commercial Tandem Dolly

Supplier: Rubbermaid
Rubbermaid®
RCP264600BLA
89073-230EA 741.95 USD
89073-230
Rubbermaid® Commercial Tandem Dolly
Carts
The Rubbermaid® Commercial BRUTE tandem trash can dolly quickly and easily transports two garbage cans throughout any facility.

  • Tandem design transports two BRUTE trash cans of varying sizes
  • Holds up to 200 lbs. per platform
  • Fixed wheels for smooth transport
  • Measures 45×201/4×8"
  • Twist on/off connection
  • Dolly size: 201/4×45"

The dual platform dolly allows different size BRUTE receptacles to be attached to the garbage can dolly at once. To save space, the garbage cans can also be nested when one half of the dolly is folded upright. The dependable, heavy-duty 8" swivel casters provide enhanced mobility through busy work areas or tight spaces. The unique center hinge design also features fixed wheels for smooth transport. Easy to maneuver, this trash can dolly makes waste collection more efficient, saves time, and reduces worker strain from heavy loads.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR