Rubber Bands, Anti-Static, Malaster Company

Supplier: Malaster Company
MCASRB10
16272-544BG 103.82 USD
16272-544
Rubber Bands, Anti-Static, Malaster Company
Ties
These pink ESD rubber bands are made of durable vulcanized natural rubber. They are used to bundle and protect ESD sensitive IC tubes, trays, boxes and carriers quickly and safely.

  • Surface resistivity: 10e7 to 10e9 ohms/sq
  • Static decay rate: Less than two seconds
  • ESD shelf life: Approximately one year
  • Stretch up to 550% elongation
  • Tensile strength is minimum 12Mp
  • Heavy metal free

The rubber bands are recyclable and are packed approximately 175 per bag (1 kg).

Certifications: RoHS Compliant.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR