UVP Pen-Ray® Rare Gas Lamps, Analytik Jena

Supplier: Analytik Jena US
90-0013-01 90-0014-01 90-0015-01 90-0016-01 90-0017-01
89237-318EA 465.78 USD
89237-318 89237-320 89237-322 89237-324 89237-326
UVP Pen-Ray® Rare Gas Lamps, Analytik Jena
Lights Spectrum Lamps
UVP rare gas lamps incorporate the Pen-Ray® mercury lamp 11SC-1 body, but replace the mercury for other reactive ingredients.

  • Gas combinations and alternative body designs are also available as custom products
  • Handle materials: Phenolic
  • Lamps for use with UVP Pen-Ray® power supplies
  • Quartz diameter: 6.5 mm
  • Handle diameter: 9.5 mm

Pen-Ray® rare gas light sources are made of double bore quartz tubing. The lamps are individually created to ensure quality and reliability. They supply a high degree of stable, isolated spectral line accuracy and offer a long service life. Gases available are argon, krypton, neon, neon-mercury, and xenon.

Various lighted lengths, quartz diameters, UV outputs, and handle materials are available for custom made lamps. A UVP Pen-Ray® power supply is required for the operation of Pen-Ray® lamps.

Cord length: 406.4 mm

Ordering information: Recommended power supply (ordered separately) is noted for each lamp.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR