LOCTITE® SF 7649 Primers, Henkel Corporation

Supplier: Henkel
Loctite®
209715
76313-914CS 435.15 USD
76313-914
LOCTITE® SF 7649 Primers, Henkel Corporation
Adhesives
Designed to promote the curing speed of LOCTITE® anaerobic adhesives and sealants, without any significant loss of joint strength.

  • Recommended for applications with passive metals or inert surfaces and with large bond gaps

LOCTITE® SF 7649 primers are particularly recommended when the application temperature is below 15 °C.

Ordering information: Ten pieces per case. Must be ordered in case quantity.

Packaging: 4.5 oz. Aerosol Can, 0.246 kg Package Weight, 5.6L×2.17W×2.17H cm Packaging Dimension.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR