Ingenio® EZporator® Electroporation System, Mirus Bio

Supplier: Mirus Bio
MIR51000
76304-532EA 5637.66 USD
76304-532
Ingenio® EZporator® Electroporation System, Mirus Bio
Electroporation Systems Electroporators
This system is designed to be used with the Ingenio® Electroporation Solution to provide a cost-effective, robust and open transfection system for many hard-to-transfect cell types.

  • Performance: deliver any nucleic acid to hard-to-transfect, stem and primary cells
  • Simplicity: use a single, universal electroporation solution across all cell types
  • Flexibility: easily optimize electroporation parameters for each cell type

The Ingenio® EZporator® Electroporation System is designed to be used with the Ingenio® Electroporation Solution which is ideal for mammalian and insect cell transfection. Electroporation is the method of choice for many hard-to-transfect cell types, and the Ingenio® EZporator® Electroporation System is a cost-effective, straightforward, open system that is perfect for any lab seeking performance without breaking the bank.

Certifications: Certificate of Compliance
Declaration of Conformity

Ordering information: Ingenio EZporator Electrporation System includes the Ingenio EZporator Pulse Generator and the Ingneio EZporator Cuvette Chamber. Also included is Ingenio Electroporation Solution (2ml) and 8 Ingenio Electroporation Cuvettes (0.4cm) and cell droppers - enough for 8 reactions.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR