4-Methyl-1,3-pentadiene, Technical Grade

Supplier: Pfaltz & Bauer
Danger

M24270-1ML
101186-568EA 883.4 USD
101186-568
4-Methyl-1,3-pentadiene, Technical Grade
4-Methyl-1,3-pentadiene
Formula: C₆H₁₀
Boiling Pt: 75…77 °C
Density: 0.718 g/mL
Flash Pt: –18 °C
EINECS: 213-137-8
UN: 2461
ADR: 8,II

Order Now

Specification Test Results

Refractive Index 1.452

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR