BriskHeat® Silicone-Rubber Heater Blankets Plastic Surfaces with Control, 120 VAC, Cole-Parmer

Supplier: Antyila Scientific
36002-72 36002-74 36002-82 36002-86 36002-76 36002-78 36002-80 36002-90
76181-640EA 258.9 USD
76181-640 76181-642 76181-644 76181-646 76181-648 76181-658 76181-660 76181-662 76181-664 76181-666
BriskHeat® Silicone-Rubber Heater Blankets Plastic Surfaces with Control, 120 VAC, Cole-Parmer
Heaters Heating Mantles
Rugged, moisture/chemical resistant heaters provide uniform heat distribution across large surfaces.

  • Maximum exposure temperature of 160 °F (71 °C)
  • Minimum temperature 50 °F (10 °C)
  • Lead length 72"
  • US Standard plug type

These versatile and industrial-strength heaters can be used on a wide range of surfaces and environments due to their flexibility, moisture / chemical resistance, and ruggedness. They easily install on everything from laboratory vessels to large vats and tanks - ideal for solving viscosity, freeze protection, and process controlMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR