DBI-SALA® SecuraSpan™ HLL Stanchions, ORS Nasco

Supplier: ORS Nasco
DBI-SALA®
098-7400047
76111-550EA 662.95 USD
76111-550
DBI-SALA® SecuraSpan™ HLL Stanchions, ORS Nasco
Fall Protection Fall Protection Kits
The SecuraSpan™ I-Beam Stanchion and Bases are lightweight and extremely easy to install. Engineered fall protection systems, they are ideal for steel construction applications.

  • Extremely lightweight and portable
  • Provides fast and easy handling, installation, and storage for maximum worker productivity
  • Fits flanges 6" to 12" wide, 2.25" thick
  • Optional bases for 18", 24", and 36" widths

Spans can be up to 60' and with the optional “bypass” brackets, the system can be configured to run indefinitely for ultimate jobsite flexibility. All adjustments made from top of beam.

Certifications: Meets or exceeds all applicable industry standards, including OSHA and ANSI.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR