Hotspotter All Purpose Propane Torch, Western Enterprises

Supplier: Safety & Industrial Supplies
312-WB-102 312-WB-101
300008-022EA 127.07 USD
300008-022 300008-021
Hotspotter All Purpose Propane Torch, Western Enterprises
Welding Supplies
Flame tools are for exterior maintenance and repair. The Hotspotter is an all-purpose propane torch that delivers at full cylinder pressure with no smoke and no fumes.

  • Ergonomic 31" handle with adjustable trigger
  • Hooks up to standard 20 lb. propane tank
  • Output Power: 550,000 Btu/h

Heavy Duty torch includes brass propane tank adaptor, brass flow control shut-off valve, spark ignitor, cast iron and steel nozzle, and neoprene hose.

Standard duty torch includes brass propane tank adaptor, brass flow control shut-off valve, spark ignitor, welded tube nozzle, and neoprene hose.

Certifications: Meets NFPA 51 Specifications; CSA Approved.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR