GeneMate Digital Dry Baths, Benchmark Scientific

Supplier: Benchmark Scientific
BSH1002-GM BSH1001-GM BSH1004-GM
490016-620EA 1562.45 USD
490016-620 490016-618 490016-616
GeneMate Digital Dry Baths, Benchmark Scientific
Block Heaters Digital Block Heaters
Single, double, and four block capacity.

  • Temperature range: Ambient +5 to 150°C
  • Temperature accuracy/uniformity: ± 0.2°C
  • Temperature increments: 0.1°C
  • Timer: 1 to 999 minutes
  • Touchpad digital display with built-in timer
  • Easy to use block lifter included
  • High grade aluminum blocks, sold separately
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR