Arduino RedBoard with Cable

Supplier: VERNIER SOFTWARE & TECH SE
ARD-RED
470219-226EA 24.99 USD
470219-226
Arduino RedBoard with Cable
Educational Materials Physics Educational Materials Electricity/Magnetism Learning Activities
The SparkFun RedBoard is an Arduino-compatible board that is perfect for use with the Vernier Arduino Interface Shield. It is a surface-mount board, which is pin-for-pin compatible with a R3 3 Arduino layout. The key difference between the RedBoard and most Arduino boards is that it uses a mini-B USB connector instead of a full-size, type-B USB connector.

The RedBoard operating voltage is 5 volts, which is required for use with most Vernier sensors. Users can power the RedBoard either with the USB connector (included) or with a 7-15V barrel jack power supply (not included).

To use Vernier sensors with the SparkFun Redboard, users will need the Vernier Arduino Interface Shield.

Dimensions: 2.7 x 2.1″ (68.58 x 53.34mm)
USB-to-Serial Chip: FTDI FT232RL
Main Processor: ATmega328
Flash Memory: 32kB
Clock Speed: 16MHz
Operating Voltage: 5 volts
Digital I/O Pins: 14 (6 PWM outputs)
Analog Inputs: 6
Button: Reset
USB Connector: USB Mini-B cable (included)
Barrel jack power connector: 5 mm, with 2.1 mm center pole (center pole +, 7 to 15 V supply)

What’s Included: SparkFun RedBoard with cable and Mini-B USB cable (1.5 m long).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR