Sunflower Seeds, Black Oil, Sterile, Bio-Serv

Supplier: Bio-Serv
S5137 S5137 S5137-1 S5137-1
89067-448EA 82.21 USD
89067-448 CA89067-448 CA76285-298 76285-298
Sunflower Seeds, Black Oil, Sterile, Bio-Serv
Animal Supplies Animal Feed
A healthy, natural foraging treat.

  • Excellent source of omega 6 essential fatty acids, dietary fiber, protein and vitamin E
  • Shelf Life: 12 months, cool dry storage

Caloric value: 4.48 kcal/g
Nutritional ash content: 2.10%
Nutritional carbohydrate content: 0.70%
Nutritional fat content: 41.80%
Nutritional fibre content: 34.20%
Nutritional moisture content: <10%
Nutritional protein content: 17.20%

Ordering information: Due to the method used to process sunflower seeds, this package may contain other plant material.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR