Grainola Trail Mix, Bio-Serv

Supplier: Bio-Serv
F75711 F75711
89067-314EA 193.27 USD
89067-314 CA89067-314
Grainola Trail Mix, Bio-Serv
Animal Supplies Animal Feed
Human food–grade natural cereal foraging mixture.

  • Use with Tuff Turf Foraging Board or scatter into bedding
  • Shelf Life: 6 months, cool dry storage

Ingredients: Rolled Oats, Rolled Wheat, Brown Sugar, Canola Oil, Whey Powder, Coconut, Honey, Almond Flavor, and Salt.

Caloric value: 4.22 kcal/g
Nutritional ash content: 2.0%
Nutritional carbohydrate content: 51.8%
Nutritional fat content: 18.2%
Nutritional fibre content: 7.3%
Nutritional moisture content:<10%
Nutritional protein content: 12.7%
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR