Magnetic hotplate stirrer that is compatible with a wide variety of borosilicate glass beakers, flasks, bottles and other vessels.
- Ceramic work surface, 7.5×7.5"
- Stir speed from 60 to 1500 rpm
- Temperature control up to 380 °C
- Space efficient design (8×9") facilitates use on crowded benchtops and/or inside bio-hoods
- Durable, chemical resistant white ceramic work surface
GeneMate magnetic hotplate-stirrers feature an exceptionally durable, chemical resistant white ceramic work surface. Their space-efficient design (8×9" footprint), makes them ideal for use on crowded bench tops and inside of bio-hoods.
Advanced microprocessor controls with convenient turn knobs allow quick, precise adjustment and maintenance of speed and temperature. Safety indicator LED's on the front panel indicate when the heating and/or stirring functions have been activated. With a square 7.5" in work surface, the units are compatible with a wide variety of popular sizes of borosilicate glass beakers, flasks, bottles, and other vessels.
Corresponding magnetic stirrers (stirring only 490000-192) or hotplates (heating only 490000-184) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.
Delivery information: Supplied complete with a support rod for mounting thermometers and temperature probes (490000-188 only)